Beli hole gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK Steel Plug Gauge
    Mulai

    Rp999.900

    SK Steel Plug Gauge
    Deskripsi:
    A pair of gauges with external features based on maximum and minimum allowable dimensions to ensure compatibility between hole and shaft fit.Purpose:For inspecting hole diameter.
    atribut:
    • Grade: H7
    • Hardness: HV660 to 780
  2. STARRETT Small Hole Gauges
    Mulai

    Rp7.299.900

    STARRETT Small Hole Gauges
    atribut:
    • Item: Small Hole Gauge Set
    • Range (inch): 0.125 to 0.5
    • Contact Style: Split Ball
    • Maximum Measurement (inch): 0.5
    • Maximum Measurement (mm): 12.7
    • Case Type: Vinyl Pouch
    • Includes Case: Yes
    • Locking Style: Knurled Nut
    • Minimum Measurement (inch): 0.125
    • Minimum Measurement (mm): 3.2
  3. SK Steel Plug Gauge
    Mulai

    Rp939.900

    SK Steel Plug Gauge
    Deskripsi:
    - This is a limit plug gauge using a steel pin gauge.- A lightweight type that uses an aluminum pin vise.- Since only the gauge part can be removed, it can be replaced if it becomes worn.Purpose:For inspecting hole diameter.
    atribut:
    • Tolerance Class: H7
  4. Insize Small Hole Gauge Set Contact Split Ball
    Mulai

    Rp369.900

    Insize Small Hole Gauge Set Contact Split Ball
    atribut:
    • Overall Length (inch): 2 63/64; 3 7/64; 3 15/32; 3 37/64
    • Number of Pieces: 4
    • Range (inch): 0.125 to 0.5
    • Maximum Measurement (inch): 0.5
    • Minimum Measurement (inch): 0.125
    • Contact Style: Split Ball
    • Locking Style: Knurled Nut
    • Maximum Measurement (mm): 127
    • Maximum Measuring Depth (inch): 5
    • Minimum Measurement (mm): 3.18
  5. Insize Plain Plug Gages
    Mulai

    Rp469.900

    Insize Plain Plug Gages
    Deskripsi:
    - Supplied with Go and No-Go gages together; - Class H7; - Hardness HRC 60±2; - Standard DIN7150-2
  6. monotaro Gauge Block
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    monotaro Gauge Block
    Deskripsi:
    - It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for work
    atribut:
    • Grade: Grade 0
    • Material: Steel
    • Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
    • Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
    • Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
  7. Niigata Seiki (SK) Steel Pin Gauge
    67%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp44.900

    Niigata Seiki (SK) Steel Pin Gauge
    Deskripsi:
    - A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.
    atribut:
    • Length (mm): 50
  8. SK Ball Gap Gauge
    Mulai

    Rp999.900

    SK Ball Gap Gauge
    atribut:
    • Diameter precision: plus or minus5micrometre
    • Sphericity: 5micrometre
  9. OSG Steel Plug Gauge
    Mulai

    Rp2.199.900

    OSG Steel Plug Gauge
    Deskripsi:
    Plug Gauge OSG memastikan akurasi ulir internal dengan standar toleransi tinggi. Digunakan untuk verifikasi GO/NO-GO dalam proses kontrol kualitas dan kalibrasi.
  10. Joyko Penggaris Besi
    38%
    Rating:
    99% of 100
    (16)
    Mulai

    Rp7.900

    Joyko Penggaris Besi
    Deskripsi:
    Akurat dan tepat dalam membuat sebuah garis lurus.
    atribut:
    • Color: Silver
    • Material: Stainless Steel (Besi)
  11. OSG Steel Plug Gauge
    Mulai

    Rp2.199.900

    OSG Steel Plug Gauge
    Deskripsi:
    Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
  12. Niigata Seiki (SK) Individual Steel Pin Gauge AA
    68%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    Niigata Seiki (SK) Individual Steel Pin Gauge AA
    atribut:
    • Tolerance (µm): ± 0,8
    • Cylindricity (µm): 0,5
    • Hardness: HV 720 or more
  13. Insize Steel Pin Gauge
    Mulai

    Rp479.900

    Insize Steel Pin Gauge
    Deskripsi:
    These reversible pin or plug gauge handles are marked blue for inch sizes and yellow for metric sizes. They’re compatible with a specified range of gauge diameters, with Go (Plus) gauge handle ends provided with a green collet, and No-Go (Minus) gauge handle ends provided in red collets.
    atribut:
    • For Gauge Type: Pin Gage
    • Handle Color: Black
    • Single End or Double End: Double End
  14. Mitutoyo Bore Gauge
    Mulai

    Rp4.699.900

  15. Niigata Seiki (SK) Steel Plug Gauge
    Mulai

    Rp2.099.900

    Niigata Seiki (SK) Steel Plug Gauge
    Deskripsi:
    Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminum
    atribut:
    • Height (mm): 17
    • Length (mm): 130
  16. Mitutoyo Gauge Block
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Mitutoyo Gauge Block
    Deskripsi:
    Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
  17. GOSAVE Back Support Safety Belt (Pelindung Punggung)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp129.900

    GOSAVE Back Support Safety Belt (Pelindung Punggung)
    Deskripsi:
    - Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable point
    atribut:
    • Color: Black
  18. OSG Steel Plug Gauge
    Mulai

    Rp4.499.900

    OSG Steel Plug Gauge
    Deskripsi:
    A screw plug gauge for taper screws for pipes.
    atribut:
    • Material: Steel
  19. Butterfly Penggaris Plastik (Mistar)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

Daftar Harga hole gauge Terbaru March 2026
SK Steel Plug GaugeRp999.900
STARRETT Small Hole GaugesRp7.299.900
SK Steel Plug GaugeRp939.900
Insize Small Hole Gauge Set Contact Split BallRp369.900
Kenmaster Straight Ruler Steel (Penggaris / Mistar)Rp10.900
Insize Plain Plug GagesRp469.900
monotaro Gauge BlockRp3.399.900
Niigata Seiki (SK) Steel Pin GaugeRp44.900
SK Ball Gap GaugeRp999.900
OSG Steel Plug GaugeRp2.199.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)